Motion
56920820
10mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #11744437
MFR #56920820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #11744437
MFR #56920820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56920820 56920820 10X20MM 320G PURPLE CE
  • Ceramic provides a sharp, high purity grain
  • Commonly used for precision grinding of steels, hard alloys and exotic materials
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Abrasive Material
    Ceramic
  • Grade
    Very Fine
  • Grit Number
    320
  • Hardness
    Hard
  • Maximum Diameter
    10 mm
  • Max Rpm
    30,000 rpm
  • Overall Length
    20 mm
  • Point Shape
    Cylinder
  • Shank Diameter
    3/32 in
  • Thickness
    20.0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought