Motion
56938251
3/8" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11744439
MFR #56938251
List Price$39.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11744439
MFR #56938251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.18/each for your price

Overview

Mfr description
56938251 56938251 3/8HX1/4-1/2WX1/4SHK S

Specifications

  • Maximum Wheel Width
    1/2 in
  • Overall Length
    2 in
  • Connector Type
    Screw Lock
  • For Hole Size
    3/8 in
  • Head Washer Diameter
    3/4 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought