Motion
56938269
1/4" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/4" Max Wheel Width, 3/8" Shank Diam
MI ITEM #11744440
MFR #56938269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/4" Max Wheel Width, 3/8" Shank Diam
MI ITEM #11744440
MFR #56938269

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56938269 56938269 1/4HX0-1/4WX3/8SHK SCR

Specifications

  • Maximum Wheel Width
    1/4 in
  • Overall Length
    2 in
  • Connector Type
    Screw Lock
  • For Hole Size
    1/4 in
  • Head Washer Diameter
    3/4 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text