Motion
56938293
3/8" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 3/8" Shank Diam
MI ITEM #11744443
MFR #56938293
List Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 3/8" Shank Diam
MI ITEM #11744443
MFR #56938293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.53/each for your price

Overview

Mfr description
56938293 56938293 3/8HX1/4-1/2WX3/8SHK S

Specifications

  • Maximum Wheel Width
    1/2 in
  • Overall Length
    2 in
  • Connector Type
    Screw Lock
  • For Hole Size
    3/8 in
  • Head Washer Diameter
    3/4 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text