Motion
56938301
3/16" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11744444
MFR #56938301
List Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Hole, Screw Lock Wheel Mandrel - 2" OAL, 1/2" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11744444
MFR #56938301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.20/each for your price

Overview

Mfr description
56938301 56938301 3/16HX1/8-1/2WX1/4SHK

Specifications

  • Connector Type
    Screw Lock
  • For Hole Size
    3/16 in
  • Head Washer Diameter
    7/16 in
  • Maximum Wheel Width
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text