1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
57107526
0.438" OD Push-On Retainer Tool for #6;3-1/2" OAL, 2-1/2" Deep, #6 Screw Size
MI ITEM #
11744507
MFR #
57107526
List Price
$142.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 57107526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
57107526
0.438" OD Push-On Retainer Tool for #6;3-1/2" OAL, 2-1/2" Deep, #6 Screw Size
MI ITEM #
11744507
MFR #
57107526
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$142.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
57107526 57107526 F/ 6 STUD PUSH NUT INS
Specifications
Depth
2.50 in
Outside Diameter
0.4380 in
Overall Length
3.50 in
Screw Size
#6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought