Motion
57189037
1/4-20 UNC 5/8" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744516
MFR #57189037
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 5/8" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744516
MFR #57189037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC

Overview

Mfr description
57189037 57189037 1/4-20X5/8" 18-8SS CAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought