Motion
57189060
5/8-11 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744519
MFR #57189060
List Price$42.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744519
MFR #57189060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.68/each for your price

Overview

Mfr description
57189060 57189060 5/8-11X10" 18-8SS CARR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    10 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought