Motion
57189136
1/2-13 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744526
MFR #57189136
List Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744526
MFR #57189136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.93/each for your price

Overview

Mfr description
57189136 57189136 1/2-13X10" 18-8SS CARR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    10 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text