Motion
57189300
3/8-16 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744542
MFR #57189300
List Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 10" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11744542
MFR #57189300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.63/each for your price

Overview

Mfr description
57189300 57189300 3/8-16X10" 18-8SS CARR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    10 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought