Motion
57191405
1/2" Screw, 10" Length Under Head, Stainless Steel, Hex Head Lag Screw - Uncoated, Grade 18-8
MI ITEM #11744568
MFR #57191405
List Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 10" Length Under Head, Stainless Steel, Hex Head Lag Screw - Uncoated, Grade 18-8
MI ITEM #11744568
MFR #57191405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.70/each for your price

Overview

Mfr description
57191405 57191405 1/2X10" 18-8SS HEX HEA
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    10 in
  • Head Type
    Hex
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Material Grade
    18-8
  • Length Measurement Type
    Length Under Head
  • Screw Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text