Motion
57191439
3/8" Screw, 12" Length Under Head, Stainless Steel, Hex Head Lag Screw - Uncoated, Grade 18-8
MI ITEM #11744571
MFR #57191439
List Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 12" Length Under Head, Stainless Steel, Hex Head Lag Screw - Uncoated, Grade 18-8
MI ITEM #11744571
MFR #57191439

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.93/each for your price

Overview

Mfr description
57191439 57191439 3/8X12" 18-8SS HEX HEA
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Head Type
    Hex
  • Length
    12 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Screw Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text