Motion
57212722
970 Piece, #6-1/2 to #14 - 2-1/2, Steel Set Screw Assortment Hex Head, Hex Drive, 1/2 to 2-1/2" Long, Zinc-Plated Finish
Mi Item #11744597
MFR #57212722
Price$594.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
970 Piece, #6-1/2 to #14 - 2-1/2, Steel Set Screw Assortment Hex Head, Hex Drive, 1/2 to 2-1/2" Long, Zinc-Plated Finish
Mi Item #11744597
MFR #57212722

Mfr description
57212722 57212722 970PCS 6 14 HX HD TPPN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$594.80/each

Specifications

Dimensions

  • Maximum Length
    2-1/2 in
  • Maximum Screw Size
    #14 - 2-1/2 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #6-1/2 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Number Of Pieces
    970
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)