Motion
57212748
238 Piece Steel Hex Head Cap Screws; M8 to M16 Thread, Zinc Plated
MI ITEM #11744599
MFR #57212748
List Price$1,010.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
238 Piece Steel Hex Head Cap Screws; M8 to M16 Thread, Zinc Plated
MI ITEM #11744599
MFR #57212748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,010.65/each for your price

Overview

Mfr description
57212748 57212748 238PCS M8-M16 METRIC H

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Minimum Length
    30 mm
  • Maximum Length
    70 mm
  • Minimum Thread Size
    M8
  • Maximum Thread Size
    M16
  • Number Of Pieces
    238
  • Type
    Hex Head Cap Screws
  • Includes
    M10x1.5x30, M10x1.5x50, M10x1.5x70, M12x1.75x30, M12x1.75x40, M8x1.25x30, M8x1.25x50, M8x1.25x70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text