Motion
57224412
Split Lock Washer - 22.5 mm ID, 1.0730 in OD, 0.1560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11744600
MFR #57224412
List Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 22.5 mm ID, 1.0730 in OD, 0.1560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11744600
MFR #57224412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.83/each for your price

Overview

Mfr description
57224412 57224412 5/8 DFAR ZINC MILITARY
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1560 in
  • Fastener Standard
    MS35338
  • Maximum Inside Diameter
    0.6410 in
  • Maximum Outside Diameter
    1.0730 in
  • Maximum Thickness
    0.1660 in
  • Military Specifications
    Meets Military Specifications
  • Minimum Inside Diameter
    0.6280 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text