Motion
57224446
Split Lock Washer - 22.5 mm ID, 0.8890 in OD, 0.1250 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11744602
MFR #57224446
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 22.5 mm ID, 0.8890 in OD, 0.1250 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11744602
MFR #57224446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
57224446 57224446 1/2 DFAR ZINC MILITARY
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1250 in
  • System of Measurement
    Metric
  • Fastener Standard
    MS35338
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8890 in
  • Maximum Thickness
    0.1350 in
  • Military Specifications
    Meets Military Specifications
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text