Motion
57224461
Split Lock Washer - 22.5 mm ID, 0.7760 in OD, 0.1090 in Thickness, Stainless Steel Material, Passivated Finish
MI ITEM #11744604
MFR #57224461
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 22.5 mm ID, 0.7760 in OD, 0.1090 in Thickness, Stainless Steel Material, Passivated Finish
MI ITEM #11744604
MFR #57224461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.4500 in
  • Maximum Outside Diameter
    0.7760 in
  • Maximum Thickness
    0.1190 in
  • Minimum Inside Diameter
    0.4400 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    7/16
  • Thickness
    0.1090 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Passivated
  • Hardness
    Rockwell C44-C51 HBS
  • Material
    Stainless Steel
  • Military Specifications
    Meets Military Specifications
  • System of Measurement
    Metric

Overview

Mfr description
57224461 57224461 7/16 DFAR 400-SS MILIT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought