Motion
57224545
Split Lock Washer - 22.5 mm ID, 0.1720 in OD, 0.0200 in Thickness, Stainless Steel Material, Passivated Finish
MI ITEM #11744611
MFR #57224545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 22.5 mm ID, 0.1720 in OD, 0.0200 in Thickness, Stainless Steel Material, Passivated Finish
MI ITEM #11744611
MFR #57224545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57224545 57224545 2 DFAR 400-SS MILITARY
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Passivated
  • Thickness
    0.0200 in
  • System of Measurement
    Metric
  • Fastener Standard
    MS35338
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.0940 in
  • Maximum Outside Diameter
    0.1720 in
  • Maximum Thickness
    0.0260 in
  • Military Specifications
    Meets Military Specifications
  • Minimum Inside Diameter
    0.0880 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought