Overview
Mfr description
57231722 57231722 10-32X3/8 100D DFRA ML
- Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
- The flat head lies flush against the workpiece
- Machine screws without washers can be used with both flat and lock washers
- Phillips drive types have a cross-shaped slot and are used with Phillips drivers
- To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size#10-32
- Drive TypePhillips
- MaterialStainless Steel
- Finish CoatingPassivated
- Fastener StandardMS24693
- Head TypeFlat
- Length Measurement TypeOverall Length
- Material Grade18-8
- Thread StandardUNF
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data