Motion
57242471
3,300 Lbs. Load Capacity Horizontal Plate Clamp - 1.18 Inch Max Grip and 3.45 Inch Throat Depth
Mi Item #11744706
MFR #57242471
Price$78.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,300 Lbs. Load Capacity Horizontal Plate Clamp - 1.18 Inch Max Grip and 3.45 Inch Throat Depth
Mi Item #11744706
MFR #57242471

Mfr description
57242471 57242471 3300 LBS CAPACITY NULI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.08/each

Specifications

Dimensions

  • Maximum Grip
    1.18 in
  • Maximum Width
    1.1800 in
  • Outside Pipe Diameter
    1.18 in
  • Thickness
    2.5500 in
  • Throat Depth
    3.45 in

Details

  • Bale Opening
    1.18 in
  • Capacity
    3,300 lb
  • Type
    Plate Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)