Motion
57242489
4,000 Lbs. Load Capacity Horizontal Plate Clamp - 1.77 Inch Max Grip and 4 Inch Throat Depth
MI ITEM #11744707
MFR #57242489
Price$106.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lbs. Load Capacity Horizontal Plate Clamp - 1.77 Inch Max Grip and 4 Inch Throat Depth
MI ITEM #11744707
MFR #57242489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.83/each

Specifications

Dimensions

  • Maximum Grip
    1.77 in
  • Maximum Width
    1.3800 in
  • Outside Pipe Diameter
    1.77 in
  • Thickness
    3.3000 in
  • Throat Depth
    4 in

Details

  • Bale Opening
    1.77 in
  • Capacity
    4,400 lb
  • Type
    Plate Clamp

Overview

Mfr description
57242489 57242489 4400 LBS CAPACITY NULI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought