Motion
57273542
Hydraulic Hose - 3/8 in Inner Diameter, 50 ft Length
MI ITEM #11744709
MFR #57273542
Price$342.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in Inner Diameter, 50 ft Length
MI ITEM #11744709
MFR #57273542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$342.68/each

Specifications

Dimensions

  • Fitting Size
    3/8
  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Outside Diameter
    3/4 in

Details

  • Color
    Black
  • Fitting Type
    Male Rigid x Male Swivel
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Synthetic Rubber
  • Max Pressure
    6,000 psi
  • Temperature Range
    -40 F

Overview

Mfr description
57273542 57273542 3/8"X50' 6000PSI 2WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought