Motion
57293102
#10 Screw, 0.204" ID, Steel Internal Tooth Lock Washer - 0.311" OD, Zinc-Plated, Grade 1075
MI ITEM #11744710
MFR #57293102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 0.204" ID, Steel Internal Tooth Lock Washer - 0.311" OD, Zinc-Plated, Grade 1075
MI ITEM #11744710
MFR #57293102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57293102 57293102 10 ZINC SM PATTERN INT
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.3110 in
  • Inner Diameter
    0.2040 in
  • Grade
    1075
  • Thickness
    0.017 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1950 in
  • Minimum Outside Diameter
    0.3000 in
  • Screw Size
    #10
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text