Motion
57293128
5/16" Screw, 0.3165" ID, Steel Internal Tooth Lock Washer - 0.4295" OD, Zinc-Plated, Grade 1075
MI ITEM #11744711
MFR #57293128
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.3165" ID, Steel Internal Tooth Lock Washer - 0.4295" OD, Zinc-Plated, Grade 1075
MI ITEM #11744711
MFR #57293128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
57293128 57293128 5/16 ZINC SM PATTERN I
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.4295 in
  • Inner Diameter
    0.3165 in
  • Grade
    1075
  • Thickness
    0.0205 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3160 in
  • Minimum Outside Diameter
    0.4265 in
  • Screw Size
    5/16
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text