Motion
57293797
1/4-20 UNC 1-1/2" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744719
MFR #57293797
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 1-1/2" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744719
MFR #57293797

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.18/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    0.7500 in
  • Thread Size
    1/4-20

Details

  • Fastener Standard
    SAE J429
  • Finish Coating
    Zinc Trivalent Chromate
  • Grade
    Grade 5
  • Material
    Steel
  • Neck Type
    Ribbed
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Overview

Mfr description
57293797 57293797 1/4-20X1-1/2 GR5 ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought