Motion
57293813
5/16-18 UNC 1" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744721
MFR #57293813
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 1" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744721
MFR #57293813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
57293813 57293813 5/16-18X1 GR5 ZINC RND
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Length
    1 in
  • Thread Length
    0.4380 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Neck Type
    Ribbed
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc-Plated Clear Chromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought