Motion
57293888
3/8-16 UNC 1-1/4" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744728
MFR #57293888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 1-1/4" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744728
MFR #57293888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57293888 57293888 3/8-16X1-1/4 GR5 ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Length
    1-1/4 in
  • Thread Length
    0.5000 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Neck Type
    Ribbed
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc Trivalent Chromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text