Motion
57293912
3/8-16 UNC 2" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744731
MFR #57293912
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 2" Length Under Head, Ribbed Neck, Carriage Bolt
MI ITEM #11744731
MFR #57293912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
57293912 57293912 3/8-16X2 GR5 ZINC RND
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Length
    2 in
  • Thread Length
    1.0000 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Neck Type
    Ribbed
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc-Plated Clear Chromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text