1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
57570442
4MT Taper Shank 1/2" Hole End Mill Holder/Adapter;52.5mm Projection
MI ITEM #
11744735
MFR #
57570442
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 57570442
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
57570442
4MT Taper Shank 1/2" Hole End Mill Holder/Adapter;52.5mm Projection
MI ITEM #
11744735
MFR #
57570442
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
57570442 57570442 4MT 1/2" TANGED MT END
Specifications
Hole Diameter
1/2 in
Projection
2.0670 in
Shank Type
Taper Shank
Taper Size
4MT
Through Coolant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data