1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
57570459
4MT Taper Shank 5/8" Hole End Mill Holder/Adapter;57.5mm Projection
MI ITEM #
11744736
MFR #
57570459
List Price
$53.08
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 57570459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
57570459
4MT Taper Shank 5/8" Hole End Mill Holder/Adapter;57.5mm Projection
MI ITEM #
11744736
MFR #
57570459
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$53.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
57570459 57570459 4MT 5/8" TANGED MT END
Specifications
Hole Diameter
5/8 in
Projection
2.2640 in
Shank Type
Taper Shank
Taper Size
4MT
Through Coolant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data