Motion
58378852
4-1/2" OD, 10µ, Polypropylene Sediment, Carbon, Taste & Odor Cartridge Filter: 9-3/4" Long, Reduces Dirt, Rust, Tastes & Odors
Mi Item #11744738
MFR #58378852
Price$46.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OD, 10µ, Polypropylene Sediment, Carbon, Taste & Odor Cartridge Filter: 9-3/4" Long, Reduces Dirt, Rust, Tastes & Odors
Mi Item #11744738
MFR #58378852

Mfr description
58378852 58378852 9 7/8" 25 MICR LRG DIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.15/each

Specifications

Dimensions

  • Length
    9-3/4 in
  • Outside Diameter
    4.5000 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    10
  • Style
    Sediment, Carbon and Taste and Odor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)