1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
58378860
4-1/2" OD, 50µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #
11744739
MFR #
58378860
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 58378860
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
58378860
4-1/2" OD, 50µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #
11744739
MFR #
58378860
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
58378860 58378860 20" 50 MICRON HD DIRT/
Specifications
Core Material
Polypropylene
Length
20 in
Material
Polypropylene
Micron Rating
50
Outside Diameter
4.5000 in
Style
String-Wound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data