Motion
58378878
4-1/2" OD, 50µ, Polypropylene String-Wound Cartridge Filter: 9-7/8" Long, Reduces Dirt & Rust
MI ITEM #11744740
MFR #58378878
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OD, 50µ, Polypropylene String-Wound Cartridge Filter: 9-7/8" Long, Reduces Dirt & Rust
MI ITEM #11744740
MFR #58378878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58378878 58378878 9 3/4" 50 MICRON HD DI

Specifications

  • Core Material
    Polypropylene
  • Length
    9-7/8 in
  • Material
    Polypropylene
  • Micron Rating
    50
  • Outside Diameter
    4.5000 in
  • Style
    String-Wound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text