Motion
58378894
4-3/8" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Dirt & Rust
Mi Item #11744742
MFR #58378894
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Dirt & Rust
Mi Item #11744742
MFR #58378894

Mfr description
58378894 58378894 9 3/4" 5 MICRON HD DIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Length
    9-7/8 in
  • Outside Diameter
    4.3750 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    5
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)