1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
58378910
4-3/8" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #
11744743
MFR #
58378910
Price
$68.43
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 58378910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
58378910
4-3/8" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #
11744743
MFR #
58378910
Mfr description
58378910 58378910 20" 25 MICRON HD DIRT/
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$68
.43
/each
Add to Cart
Specifications
Dimensions
Length
20 in
Outside Diameter
4.3750 in
Details
Core Material
Polypropylene
Material
Polypropylene
Micron Rating
25
Style
Melt Blown-Thermal Bonded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items