Motion
58378928
4-3/8" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #11744744
MFR #58378928
Price$68.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Dirt & Rust
MI ITEM #11744744
MFR #58378928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.43/each

Specifications

Dimensions

  • Length
    20 in
  • Outside Diameter
    4.3750 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    5
  • Style
    Melt Blown-Thermal Bonded

Overview

Mfr description
58378928 58378928 20" 5 MICRON HD DIRT/R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought