Motion
58384629
3/4 Inch Pipe, FNPT x FNPT End Connections, 2-1/2 Cartridge Outside Diamerter, 20 Inch Long Cartridge, 22.5 Inch Long, Cartridge Filter Housing without Cartridge
MI ITEM #11744748
MFR #58384629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Pipe, FNPT x FNPT End Connections, 2-1/2 Cartridge Outside Diamerter, 20 Inch Long Cartridge, 22.5 Inch Long, Cartridge Filter Housing without Cartridge
MI ITEM #11744748
MFR #58384629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58384629 58384629 3/4" 20BL OPAQUE W/PR

Specifications

  • Cartridge Length
    20 in
  • Cartridge Outside Diameter
    2-1/2 in
  • End Connections
    FNPT x FNPT
  • Housing Type
    Standard
  • Maximum Flow Rate
    3 gpm
  • Maximum Working Pressure
    100 psi
  • Number Of Cartridges
    1
  • Overall Length
    22.5000 in
  • Pipe Size
    3/4 in
  • Type
    Without Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text