Motion
58384645
3/8 Inch Pipe, FNPT x FNPT End Connections, 2-1/2 Cartridge Outside Diamerter, 9-3/4 Inch Long Cartridge, 12 Inch Long, Cartridge Filter Housing without Cartridge
Mi Item #11744750
MFR #58384645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Pipe, FNPT x FNPT End Connections, 2-1/2 Cartridge Outside Diamerter, 9-3/4 Inch Long Cartridge, 12 Inch Long, Cartridge Filter Housing without Cartridge
Mi Item #11744750
MFR #58384645

Mfr description
58384645 58384645 3/8" 10 CLR/BLK W/PR C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Length
    9-3/4 in
  • Cartridge Outside Diameter
    2-1/2 in
  • Overall Length
    12.0000 in
  • Pipe Size
    3/8 in

Details

  • End Connections
    FNPT x FNPT
  • Housing Type
    Slim Line
  • Maximum Flow Rate
    1 gpm
  • Maximum Working Pressure
    100 psi
  • Number Of Cartridges
    1
  • Type
    Without Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)