Motion
58384801
2-1/2 Inch Outside Diameter, 9-7/8 Inch Cartridge Length, 5 Micron Rating, Cartridge Filter Assembly: 3/4 Inch Pipe, Reduces Dirt and Rust
MI ITEM #11744752
MFR #58384801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Outside Diameter, 9-7/8 Inch Cartridge Length, 5 Micron Rating, Cartridge Filter Assembly: 3/4 Inch Pipe, Reduces Dirt and Rust
MI ITEM #11744752
MFR #58384801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58384801 58384801 STD CLR SUMP W/PR CART

Specifications

  • Additional Details
    Reduces Dirt/Rust
  • Cartridge Length
    9-7/8 in
  • Micron Rating
    5
  • Outside Diameter
    2-1/2 in
  • Pipe Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text