Motion
58384819
4-1/2 Inch Outside Diameter, 9-7/8 Inch Cartridge Length, 5 Micron Rating, Cartridge Filter Assembly: 1 Inch Pipe, Reduces Dirt and Rust
Mi Item #11744753
MFR #58384819
Price$156.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 Inch Outside Diameter, 9-7/8 Inch Cartridge Length, 5 Micron Rating, Cartridge Filter Assembly: 1 Inch Pipe, Reduces Dirt and Rust
Mi Item #11744753
MFR #58384819

Mfr description
58384819 58384819 HD W/ CARTRIDGE CART F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.75/each

Specifications

Dimensions

  • Cartridge Length
    9-7/8 in
  • Outside Diameter
    4-1/2 in
  • Pipe Size
    1 in

Details

  • Additional Details
    Reduces Dirt/Rust
  • Micron Rating
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)