Motion
58633181
50mm to 2-61/64" Spread, Bearing Separator For Bearings
MI ITEM #11744758
MFR #58633181
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm to 2-61/64" Spread, Bearing Separator For Bearings
MI ITEM #11744758
MFR #58633181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.18/each

Specifications

Dimensions

  • Center Bolt Diameter
    0.500
  • Center Bolt Length
    5.310
  • Maximum Spread
    2-61/64 in
  • Minimum Spread
    50.00 mm

Details

  • Applications
    Bearings
  • PSC Code
    5120
  • Type
    Bearing Separator

Overview

Mfr description
58633181 58633181 2-61/64 FREJOTH BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought