Motion
58633199
75mm to 4-1/8" Spread, Bearing Separator For Bearings
Mi Item #11744759
MFR #58633199
Price$66.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75mm to 4-1/8" Spread, Bearing Separator For Bearings
Mi Item #11744759
MFR #58633199

Mfr description
58633199 58633199 4-4/32" FREJOTH BEARIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.95/each

Specifications

Dimensions

  • Center Bolt Diameter
    0.625
  • Center Bolt Length
    6.500
  • Maximum Spread
    4-1/8 in
  • Minimum Spread
    75.00 mm

Details

  • Applications
    Bearings
  • PSC Code
    5120
  • Type
    Bearing Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)