Motion
58633215
150mm to 7-7/8" Spread, Bearing Separator For Bearings
Mi Item #11744761
MFR #58633215
Price$284.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150mm to 7-7/8" Spread, Bearing Separator For Bearings
Mi Item #11744761
MFR #58633215

Mfr description
58633215 58633215 7-7/8" FREJOTH BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.48/each

Specifications

Dimensions

  • Center Bolt Diameter
    1.000
  • Center Bolt Length
    13.780
  • Maximum Spread
    7-7/8 in
  • Minimum Spread
    150.00 mm

Details

  • Applications
    Bearings
  • PSC Code
    5120
  • Type
    Bearing Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)