Motion
59506899
3/8" Inside Diam x 11/16" Outside Diam 8600 Type Wiper 0.245" High, Nitrile
MI ITEM #11744769
MFR #59506899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 11/16" Outside Diam 8600 Type Wiper 0.245" High, Nitrile
MI ITEM #11744769
MFR #59506899

Mfr description
59506899 59506899 0.375 X 0.687 X 0.245
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    11/16 in

Details

  • Material
    Nitrile
  • Type
    8600 Type Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)