Motion
59506964
1-1/4" Inside Diam x 1-5/8" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
MI ITEM #11744776
MFR #59506964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-5/8" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
MI ITEM #11744776
MFR #59506964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59506964 59506964 1.250 X 1.625 X 0.275

Specifications

  • Type
    8600 Type Wiper
  • Outside Diameter
    1-5/8 in
  • Material
    Nitrile
  • Inside Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text