Motion
59506972
1-3/8" Inside Diam x 1-3/4" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
MI ITEM #11744777
MFR #59506972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Inside Diam x 1-3/4" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
MI ITEM #11744777
MFR #59506972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59506972 59506972 1.375 X 1.750 X 0.275

Specifications

  • Type
    8600 Type Wiper
  • Outside Diameter
    1-3/4 in
  • Material
    Nitrile
  • Inside Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought