Motion
59506980
1-1/2" Inside Diam x 1-7/8" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
Mi Item #11744778
MFR #59506980
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Inside Diam x 1-7/8" Outside Diam 8600 Type Wiper 0.275" High, Nitrile
Mi Item #11744778
MFR #59506980

Mfr description
59506980 59506980 1.500 X 1.875 X 0.275
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    1-7/8 in

Details

  • Material
    Nitrile
  • Type
    8600 Type Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)