Motion
59507111
5/8" Inside Diam x 0.890625" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
MI ITEM #11744786
MFR #59507111
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Inside Diam x 0.890625" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
MI ITEM #11744786
MFR #59507111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
59507111 59507111 0.625 X 0.891 X 0.187

Specifications

  • Type
    AN Type Rod Wiper
  • Outside Diameter
    57/64 in
  • Material
    Urethane
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text