Motion
59507129
3/4" Inside Diam x 1-1/16" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744787
MFR #59507129
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inside Diam x 1-1/16" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744787
MFR #59507129

Mfr description
59507129 59507129 0.750 X 1.062 X 0.187
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Outside Diameter
    1-1/16 in

Details

  • Material
    Urethane
  • Type
    AN Type Rod Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)