Motion
59507137
7/8" Inside Diam x 1-5/32" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744788
MFR #59507137
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Inside Diam x 1-5/32" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744788
MFR #59507137

Mfr description
59507137 59507137 0.875 X 1.156 X 0.187
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Inside Diameter
    7/8 in
  • Outside Diameter
    1-5/32 in

Details

  • Material
    Urethane
  • Type
    AN Type Rod Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)